Zoro Homepage

Automotive Fuel Filter, 5 in H

  • Mfr # FF5239

  • Zoro # G114845358


product price: $21.49
/ea
Sold in multiples of 6 for $128.94

Key Features

Filter Design
In-Line
Product Type
Fuel Filter
Compatible Vehicle Make
Case IH
Overall Length
7 11/16 in
Fleetguard
FF5239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5239
Zoro #
G114845358
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 11/16 in
Overall Height
5 in
Overall Width
5 1/2 in

Details

Filter Design
In-Line
Item
Fuel Filter
Product Type
Fuel Filter
Compatible Vehicle Make
Case IH
Fleetguard
FF5239
Baldwin Interchange
BF1052

Description

Automotive Fuel Filter, Filter Design In-Line, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.