
Automotive Fuel Filter, 6 13/32 in H
Mfr # FF231
Zoro # G814841407
product price: $42.39
/eaSold in multiples of 12 for $508.68
Key Features
Filter Design
Spin-On
Compatible Vehicle Make
Overall Length
15 3/8 in
Flow Rate
4 lpm
Thread Size
M16-1.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF231
Zoro #
G814841407
UPC #
-
Country of Origin
France
Dimensions
Overall Length
15 3/8 in
Thread Size
M16-1.50
Outside Diameter
3 11/16 in
Overall Height
6 3/8 in
Overall Width
11 11/16 in
Details
Filter Design
Spin-On
Compatible Vehicle Make
Flow Rate
4 lpm
Product Type
Fuel Filter
Item
Fuel Filter
Standards
ISO 19438
Baldwin Interchange
BF900
Fleetguard
FF231
Description
Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M16-1.50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.