Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel Filter, 6 19/32 in H

  • Mfr # FF5995

  • Zoro # G614841430


product price: $116.99
/ea
Sold in multiples of 6 for $701.94
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Media Material
Cellulose
Overall Length
13 1/8 in
Inside Diameter
7/16 in
Outside Diameter
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5995
Zoro #
G614841430
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
13 1/8 in
Inside Diameter
7/16 in
Outside Diameter
3 9/16 in
Overall Height
6 5/8 in
Overall Width
9 1/2 in

Details

Filter Design
Cartridge
Media Material
Cellulose
Item
Fuel Filter
Standards
ISO 4020
Flow Rate
3.2 lpm
Compatible Vehicle Make
Chevrolet
Product Type
Fuel Filter
Fleetguard
FF5995
Baldwin Interchange
PF46126

Description

Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.