Zoro Homepage

Automotive Fuel Filter, 6 29/32 in H

  • Mfr # FF5224

  • Zoro # G314841365


product price: $52.69
/ea

Key Features

Filter Design
In-Line
Product Type
Fuel Filter
Compatible Vehicle Make
Chevrolet, Chrysler, Daihatsu, Dodge, Eagle, Geo, Hyundai, Mitsubishi, Plymouth, Ram, Suzuki, Toyota
Overall Length
13 1/8 in
Overall Width
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5224
Zoro #
G314841365
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 1/8 in
Overall Width
9 3/8 in
Overall Height
6 7/8 in

Details

Filter Design
In-Line
Product Type
Fuel Filter
Item
Fuel Filter
Compatible Vehicle Make
Chevrolet, Chrysler, Daihatsu, Dodge, Eagle, Geo, Hyundai, Mitsubishi, Plymouth, Ram, Suzuki, Toyota
Fleetguard
FF5224
Baldwin Interchange
BF1100

Description

Automotive Fuel Filter, Filter Design In-Line, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.