Zoro Homepage

Automotive Fuel Filter, 6 in H

  • Mfr # FF5251

  • Zoro # G614841409


product price: $53.19
/ea

Key Features

Filter Design
Cartridge
Product Type
Fuel Filter
Overall Length
12 in
Inside Diameter
2 1/8 in
Outside Diameter
5 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5251
Zoro #
G614841409
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Inside Diameter
2 1/8 in
Outside Diameter
5 1/16 in
Overall Height
6 in
Overall Width
6 in

Details

Filter Design
Cartridge
Product Type
Fuel Filter
Flow Rate
37.85 lpm
Compatible Vehicle Make
Caterpillar
Media Material
Cellulose
Standards
SAE J905
Item
Fuel Filter
Baldwin Interchange
PF7799
Fleetguard
FF5251

Description

Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.