Zoro Homepage

Automotive Fuel Filter, 6 in H

  • Mfr # FF5304

  • Zoro # G714841347


product price: $18.49
/ea

Key Features

Filter Design
Spin-On
Overall Length
13 in
Product Type
Fuel Filter
Flow Rate
60 lpm
Outside Diameter
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5304
Zoro #
G714841347
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 in
Outside Diameter
3 1/16 in
Thread Size
3/4"-16
Overall Width
10 in
Overall Height
6 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Flow Rate
60 lpm
Nominal Filter Rating
17.3 micron
Standards
SAE J905
Item
Fuel Filter
Compatible Vehicle Make
Atlas Copco, Dresser, Galion, Komatsu
Baldwin Interchange
BF7892
Fleetguard
FF5304

Description

Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.