Zoro Homepage

Automotive Fuel Filter, 7 5/16 in H

  • Mfr # FF42106

  • Zoro # G814841360


product price: $24.59
/ea

Key Features

Filter Design
Cartridge
Outside Diameter
1 13/16 in
Product Type
Fuel Filter
Inside Diameter
1/4 in
Flow Rate
3 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF42106
Zoro #
G814841360
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
1 13/16 in
Inside Diameter
1/4 in
Overall Length
4 11/16 in
Overall Height
7 5/16 in
Overall Width
4 11/16 in

Details

Filter Design
Cartridge
Product Type
Fuel Filter
Flow Rate
3 lpm
Standards
SAE J905
Compatible Vehicle Make
Aixam, Iseki, Kubota, LS
Media Material
Cellulose
Item
Fuel Filter
Fleetguard
FF42106
Baldwin Interchange
PF9911

Description

Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.