Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel Filter, 7 in H

  • Mfr # FF134

  • Zoro # G914841369


product price: $18.49
/ea
Sold in multiples of 12 for $221.88

Key Features

Filter Design
Cartridge
Overall Length
16 in
Inside Diameter
1 1/16 in
Outside Diameter
3 3/8 in
Flow Rate
5.7 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF134
Zoro #
G914841369
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Inside Diameter
1 1/16 in
Outside Diameter
3 3/8 in
Overall Height
7 in
Overall Width
12 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Flow Rate
5.7 lpm
Product Type
Fuel Filter
Compatible Vehicle Make
Baldwin Interchange
PF828
Fleetguard
FF134

Description

Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.