Zoro Homepage

Automotive Fuel Filter, 7 in H

  • Mfr # FF234

  • Zoro # G314841426


product price: $11.59
/ea
Sold in multiples of 12 for $139.08

Key Features

Filter Design
Cartridge
Standards
SAE J905
Overall Length
13 in
Outside Diameter
2 1/4 in
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF234
Zoro #
G314841426
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in
Outside Diameter
2 1/4 in
Inside Diameter
3/8 in
Overall Width
10 in
Overall Height
7 in

Details

Filter Design
Cartridge
Standards
SAE J905
Product Type
Fuel Filter
Item
Fuel Filter
Compatible Vehicle Make
Blue Bird, Case IH, Caterpillar, Challenger, Doppstadt, Dynapac, Foden, Ford, Franklin, Freightliner, General Motors, Gillig, Grove, Ingersoll-Rand, Navistar, Kenworth, Mack, Oshkosh Corporation, Peterbilt, Steiger, Sterling Truck, Terex/Terex Advance, Thomas Built, Volvo, Western Star, Wirtgen
Media Material
Cellulose
Flow Rate
7.57 lpm
Baldwin Interchange
PF935
Fleetguard
FF234

Description

Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.