Zoro Homepage

Automotive Fuel Filter, 7 in H

  • Mfr # FS19979

  • Zoro # G614841423


product price: $37.79
/ea
Sold in multiples of 12 for $453.48

Key Features

Filter Design
Cartridge
Overall Length
14 in
Outside Diameter
3 1/4 in
Compatible Vehicle Make
Blue Bird, Caterpillar, JCB
Flow Rate
0.25 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19979
Zoro #
G614841423
UPC #
638217192067
Country of Origin
United States

Dimensions

Overall Length
14 in
Outside Diameter
3 1/4 in
Overall Width
10 1/2 in
Overall Height
7 in

Details

Filter Design
Cartridge
Compatible Vehicle Make
Blue Bird, Caterpillar, JCB
Item
Fuel Filter
Flow Rate
0.25 gpm
Product Type
Fuel Filter
Baldwin Interchange
BF9833-D
Fleetguard
FS19979

Description

Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.