Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel Filter, 8 1/2 in H

  • Mfr # FF260

  • Zoro # G114841411


product price: $19.89
/ea

Key Features

Filter Design
In-Line
Compatible Vehicle Make
Ford, Lincoln, Mercury
Product Type
Fuel Filter
Overall Length
11 3/16 in
Fleetguard
FF260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF260
Zoro #
G114841411
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 3/16 in
Overall Height
8 1/2 in
Overall Width
8 11/16 in

Details

Filter Design
In-Line
Compatible Vehicle Make
Ford, Lincoln, Mercury
Product Type
Fuel Filter
Item
Fuel Filter
Fleetguard
FF260
Baldwin Interchange
BF7802

Description

Automotive Fuel Filter, Filter Design In-Line, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.