Zoro Homepage

Automotive Fuel Filter, 8 in H

  • Mfr # FF116

  • Zoro # G014841351


product price: $14.89
/ea
Sold in multiples of 12 for $178.68

Key Features

Filter Design
Cartridge
Compatible Vehicle Make
Outside Diameter
3 3/8 in
Overall Length
16 in
Inside Diameter
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF116
Zoro #
G014841351
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 3/8 in
Overall Length
16 in
Inside Diameter
1 1/16 in
Overall Width
12 in
Overall Height
8 in

Details

Filter Design
Cartridge
Compatible Vehicle Make
Item
Fuel Filter
Flow Rate
5.7 lpm
Product Type
Fuel Filter
Baldwin Interchange
PF823
Fleetguard
FF116

Description

Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.