Zoro Homepage

Automotive Fuel Filter, 9 in H

  • Mfr # FF5443

  • Zoro # G214841397


product price: $38.29
/ea

Key Features

Filter Design
Spin-On
Product Type
Fuel Filter
Flow Rate
5 lpm
Overall Length
16 in
Compatible Vehicle Make
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5443
Zoro #
G214841397
UPC #
-
Country of Origin
France

Dimensions

Overall Length
16 in
Outside Diameter
3 11/16 in
Overall Width
12 in
Overall Height
9 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Product Type
Fuel Filter
Flow Rate
5 lpm
Compatible Vehicle Make
Standards
ISO 19438
Absolute Filter Rating
10 micron
Baldwin Interchange
BF46121
Fleetguard
FF5443

Description

Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.