Zoro Homepage

Automotive Fuel/Water Separator, 13 in H

  • Mfr # FS1216

  • Zoro # G014845694


product price: $54.29
/ea

Key Features

Filter Design
Spin-On
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Outside Diameter
4 9/16 in
Thread Size
1 1/4"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1216
Zoro #
G014845694
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
4 9/16 in
Thread Size
1 1/4"-12
Overall Length
15 3/16 in
Overall Height
13 in
Overall Width
10 3/16 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Item
Automotive Fuel/Water Separator
Standards
SAE J905
Fleetguard
FS1216
Baldwin Interchange
BF1216

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/4 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.