Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel/Water Separator, 16 in H

  • Mfr # FS19701

  • Zoro # G714845659


product price: $113.99
/ea
Sold in multiples of 6 for $683.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Thread Size
1"-14
Outside Diameter
4 1/4 in
Compatible Vehicle Make
Autocar Llc., John Deere, Progress Rail, Timberjack
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19701
Zoro #
G714845659
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1"-14
Outside Diameter
4 1/4 in
Overall Length
17 in
Overall Height
16 in
Overall Width
10 in

Details

Filter Design
Spin-On
Item
Automotive Fuel/Water Separator
Compatible Vehicle Make
Autocar Llc., John Deere, Progress Rail, Timberjack
Product Type
Fuel Filter with Water Separator

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.