Zoro Homepage

Automotive Fuel/Water Separator, 7 in H

  • Mfr # FS20119

  • Zoro # G114845655


product price: $49.79
/ea

Key Features

Filter Design
Spin-On
Outside Diameter
4 3/8 in
Compatible Vehicle Make
Freightliner, Integrated Coach, Sterling Truck, Thomas Built, Western Star
Overall Length
13 11/16 in
Product Type
Fuel Filter with Water Separator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20119
Zoro #
G114845655
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4 3/8 in
Overall Length
13 11/16 in
Overall Height
7 in
Overall Width
9 1/8 in

Details

Filter Design
Spin-On
Item
Automotive Fuel/Water Separator
Compatible Vehicle Make
Freightliner, Integrated Coach, Sterling Truck, Thomas Built, Western Star
Product Type
Fuel Filter with Water Separator
Fleetguard
FS20119
Baldwin Interchange
BF1373-SP

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.