Zoro Homepage

Automotive Fuel/Water Separator, 8 in H

  • Mfr # FS19700

  • Zoro # G814845702


product price: $54.89
/ea

Key Features

Filter Design
Spin-On
Outside Diameter
4 1/4 in
Overall Length
13 in
Product Type
Fuel Filter with Water Separator
Thread Size
7/8"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19700
Zoro #
G814845702
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 1/4 in
Overall Length
13 in
Thread Size
7/8"-14
Overall Height
8 in
Overall Width
9 in

Details

Filter Design
Spin-On
Item
Automotive Fuel/Water Separator
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Autocar Llc., John Deere, Progress Rail, Timberjack
Media Material
Plastic
Flow Rate
120 gpm
Fleetguard
FS19700
Baldwin Interchange
BF7853

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size 7/8 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.