Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel/Water Separator

  • Mfr # FS1041

  • Zoro # G714845284


product price: $65.79
/ea
Sold in multiples of 6 for $394.74

Key Features

Filter Design
Spin-On
Compatible Vehicle Make
Atlas Copco, Belaz, Case IH, Chetra, Cummins, Dressta, Dynapac, ETF, Hitachi, Hyundai, John Deere, Kamaz, Kawasaki, Moxy, New Holland, Sennebogen, Vandel, Winget, Wirtgen
Product Type
Fuel Filter with Water Separator
Overall Length
14 5/8 in
Outside Diameter
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS1041
Zoro #
G714845284
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 5/8 in
Outside Diameter
4 5/8 in
Thread Size
M85-2.0
Overall Width
9 7/8 in
Overall Height
12 5/16 in

Details

Filter Design
Spin-On
Compatible Vehicle Make
Atlas Copco, Belaz, Case IH, Chetra, Cummins, Dressta, Dynapac, ETF, Hitachi, Hyundai, John Deere, Kamaz, Kawasaki, Moxy, New Holland, Sennebogen, Vandel, Winget, Wirtgen
Product Type
Fuel Filter with Water Separator
Item
Automotive Fuel/Water Separator
Fleetguard
FS1041
Baldwin Interchange
BF9920

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size M85-2.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.