Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel/Water Separator

  • Mfr # FS1234B

  • Zoro # G514845699


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Media Material
Cellulose
Product Type
Fuel Filter with Water Separator
Outside Diameter
3 3/4 in
Compatible Vehicle Make
Ford
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1234B
Zoro #
G514845699
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 3/4 in
Overall Height
8 11/16 in
Overall Width
10 3/16 in
Overall Length
14 5/16 in

Details

Filter Design
Spin-On
Media Material
Cellulose
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Ford
Item
Automotive Fuel/Water Separator
Baldwin Interchange
BF1204
Fleetguard
FS1234B

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.