Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel/Water Separator

  • Mfr # FS1281

  • Zoro # G014845656


product price: $50.99
/ea
Sold in multiples of 12 for $611.88

Key Features

Filter Design
Spin-On
Outside Diameter
4 3/8 in
Compatible Vehicle Make
Ford, Navistar, Thomas Built, Western Star
Product Type
Fuel Filter with Water Separator
Overall Length
13 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS1281
Zoro #
G014845656
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4 3/8 in
Overall Length
13 7/8 in
Overall Width
9 3/16 in
Overall Height
9 7/8 in

Details

Filter Design
Spin-On
Compatible Vehicle Make
Ford, Navistar, Thomas Built, Western Star
Product Type
Fuel Filter with Water Separator
Item
Automotive Fuel/Water Separator
Includes
Bowl Seal Gasket

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Bowl Seal Gasket, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.