Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel/Water Separator

  • Mfr # FS1292

  • Zoro # G114845662


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Length
16 11/16 in
Media Material
Cellulose
Outside Diameter
5 3/8 in
Compatible Vehicle Make
Belaz, Detroit Diesel, Hitachi, Komatsu, Letourneau-Westinghouse, Liebherr, MTU, Pennbro Corporation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1292
Zoro #
G114845662
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 11/16 in
Outside Diameter
5 3/8 in
Thread Size
1 3/8"-16
Overall Height
12 11/16 in
Overall Width
11 3/16 in

Details

Filter Design
Spin-On
Media Material
Cellulose
Item
Automotive Fuel/Water Separator
Compatible Vehicle Make
Belaz, Detroit Diesel, Hitachi, Komatsu, Letourneau-Westinghouse, Liebherr, MTU, Pennbro Corporation
Product Type
Fuel Filter with Water Separator
Standards
SAE J905

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 3/8 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.