Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel/Water Separator

  • Mfr # FS19628

  • Zoro # G614845698


product price: $37.29
/ea
Sold in multiples of 12 for $447.48

Key Features

Filter Design
Spin-On
Compatible Vehicle Make
Genie, Haulotte, Holder, JLG Industries, Manitou, Up-Right
Overall Length
9 13/16 in
Outside Diameter
3 in
Product Type
Fuel Filter with Water Separator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS19628
Zoro #
G614845698
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 13/16 in
Outside Diameter
3 in
Overall Width
6 11/16 in
Overall Height
6 7/8 in

Details

Filter Design
Spin-On
Item
Automotive Fuel/Water Separator
Compatible Vehicle Make
Genie, Haulotte, Holder, JLG Industries, Manitou, Up-Right
Product Type
Fuel Filter with Water Separator
Fleetguard
FS19628
Baldwin Interchange
BF1379

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.