Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel/Water Separator

  • Mfr # FS19906

  • Zoro # G414845690


product price: $40.99
/ea
Sold in multiples of 12 for $491.88

Key Features

Filter Design
Cartridge
Flow Rate
7.5 lpm
Overall Length
10 11/16 in
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Denyo, Doosan, Hitachi, John Deere, OM, Progress Rail, Sdmo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19906
Zoro #
G414845690
UPC #
638217180538
Country of Origin
Turkey

Dimensions

Overall Length
10 11/16 in
Outside Diameter
3 5/16 in
Inside Diameter
1/2 in
Overall Height
16 13/16 in
Overall Width
7 5/8 in

Details

Filter Design
Cartridge
Flow Rate
7.5 lpm
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Denyo, Doosan, Hitachi, John Deere, OM, Progress Rail, Sdmo
Item
Automotive Fuel/Water Separator
Fleetguard
FS19906
Baldwin Interchange
BF7785D

Description

Automotive Fuel/Water Separator, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.