Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel/Water Separator

  • Mfr # FS19946

  • Zoro # G314845714


product price: $107.99
/ea
Sold in multiples of 6 for $647.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Komatsu
Outside Diameter
5 1/8 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19946
Zoro #
G314845714
UPC #
638217191749
Country of Origin
Mexico

Dimensions

Outside Diameter
5 1/8 in
Overall Length
16 in
Overall Width
11 1/8 in
Overall Height
10 13/16 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Komatsu
Item
Automotive Fuel/Water Separator
Baldwin Interchange
BF1357
Fleetguard
FS19946

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.