Zoro Homepage

Automotive Fuel/Water Separator

  • Mfr # FS19996

  • Zoro # G114845617


product price: $43.29
/ea
Sold in multiples of 12 for $519.48

Key Features

Filter Design
Spin-On
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Agrale, Evobus, Ford, Massey Ferguson, Mercedes-Benz
Overall Height
5 11/16 in
Overall Width
12 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19996
Zoro #
G114845617
UPC #
638217191800
Country of Origin
United States

Dimensions

Overall Height
5 11/16 in
Overall Width
12 5/16 in
Overall Length
16 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter with Water Separator
Item
Automotive Fuel/Water Separator
Compatible Vehicle Make
Agrale, Evobus, Ford, Massey Ferguson, Mercedes-Benz
Baldwin Interchange
BF9922-O
Fleetguard
FS19996

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.