Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel/Water Separator

  • Mfr # FS20007

  • Zoro # G314845622


product price: $69.39
/ea
Sold in multiples of 12 for $832.68

Key Features

Filter Design
Spin-On
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Atlas Copco, Autocar Llc., Caterpillar, Challenger, Claas, Doosan, Finlay, Freightliner, Furukawa, Gipo, Ingersoll-Rand, Knox Kershaw, Komptech, Letourneau-Westinghouse, Mccloskey, Motive Power, Nordberg, Pegson, Perkins, Plasser, Prime Drilling, Prinoth, Sandvik, Sullair, Tamrock, Terex/Terex Advance, Wirtgen
Outside Diameter
4 1/4 in
Overall Length
17 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20007
Zoro #
G314845622
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
4 1/4 in
Overall Length
17 5/8 in
Overall Width
13 3/8 in
Overall Height
10 13/16 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Atlas Copco, Autocar Llc., Caterpillar, Challenger, Claas, Doosan, Finlay, Freightliner, Furukawa, Gipo, Ingersoll-Rand, Knox Kershaw, Komptech, Letourneau-Westinghouse, Mccloskey, Motive Power, Nordberg, Pegson, Perkins, Plasser, Prime Drilling, Prinoth, Sandvik, Sullair, Tamrock, Terex/Terex Advance, Wirtgen
Item
Automotive Fuel/Water Separator

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.