Zoro Homepage

Automotive Fuel/Water Separator

  • Mfr # FS20100

  • Zoro # G914845640


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Diameter
4 9/16 in
Compatible Vehicle Make
Atlas Copco, Atlas-Terex, Aztec, Grimme, John Deere, Kleemann Reiner, Sany, Tamrock, Thomas Built, VDL Bus and Coach, Wirtgen
Standards
SAE J905
Overall Length
14 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20100
Zoro #
G914845640
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4 9/16 in
Overall Length
14 5/16 in
Overall Height
12 5/8 in
Overall Width
10 5/16 in

Details

Filter Design
Spin-On
Compatible Vehicle Make
Atlas Copco, Atlas-Terex, Aztec, Grimme, John Deere, Kleemann Reiner, Sany, Tamrock, Thomas Built, VDL Bus and Coach, Wirtgen
Standards
SAE J905
Item
Automotive Fuel/Water Separator
Product Type
Fuel Filter with Water Separator
Flow Rate
2 gpm
Fleetguard
FS20100
Baldwin Interchange
BF9921-O

Description

Automotive Fuel/Water Separator, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.