Zoro Homepage

Automotive Fuel/Water Separator

  • Mfr # FS20289

  • Zoro # G414845607


product price: $39.15
/ea

Key Features

Filter Design
Cartridge
Compatible Vehicle Make
Caterpillar
Inside Diameter
1 in
Outside Diameter
3 3/16 in
Product Type
Fuel Filter with Water Separator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20289
Zoro #
G414845607
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1 in
Outside Diameter
3 3/16 in
Overall Width
11 in
Overall Length
14 5/16 in
Overall Height
7 3/16 in

Details

Filter Design
Cartridge
Compatible Vehicle Make
Caterpillar
Item
Automotive Fuel/Water Separator
Product Type
Fuel Filter with Water Separator
Flow Rate
2.8 lpm
Fleetguard
FS20289
Baldwin Interchange
PF46049

Description

Automotive Fuel/Water Separator, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.