Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel/Water Separator

  • Mfr # FS20401

  • Zoro # G514845620


product price: $21.59
/ea

Key Features

Filter Design
Cartridge
Flow Rate
1.5 gpm
Compatible Vehicle Make
Blue Bird, Navistar
Inside Diameter
13/16 in
Outside Diameter
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS20401
Zoro #
G514845620
UPC #
638217183324
Country of Origin
United States

Dimensions

Inside Diameter
13/16 in
Outside Diameter
4 3/8 in
Overall Length
17 7/8 in
Overall Height
5 5/8 in
Overall Width
13 1/2 in

Details

Filter Design
Cartridge
Flow Rate
1.5 gpm
Compatible Vehicle Make
Blue Bird, Navistar
Item
Automotive Fuel/Water Separator
Product Type
Fuel Filter with Water Separator
Baldwin Interchange
PF7889
Fleetguard
FS20401

Description

Automotive Fuel/Water Separator, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.