Zoro Homepage

Automotive Hydraulic Filter, 10 3/16 in H

  • Mfr # HF6565

  • Zoro # G914846159


product price: $72.69
/ea

Key Features

Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Outside Diameter
3 7/8 in
Thread Size
1 3/8"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6565
Zoro #
G914846159
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 7/8 in
Thread Size
1 3/8"-12
Overall Length
4 3/8 in
Overall Height
10 3/16 in
Overall Width
4 3/8 in

Details

Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Compatible Vehicle Make
Bell Equipment, Bobcat, Gehl, New Holland, Timberjack, Versatile
Media Material
Cellulose
Nominal Filter Rating
9 micron
Item
Hydraulic Filter
Fleetguard
HF6565
Baldwin Interchange
BT8862

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 3/8 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.