Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 10 3/32 in H

  • Mfr # HF6097

  • Zoro # G814846280


product price: $23.59
/ea
Sold in multiples of 6 for $141.54

Key Features

Product Type
Hydraulic Filter
Compatible Vehicle Make
Caterpillar, Gillig, Kenworth, Komatsu
Overall Length
14 5/16 in
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6097
Zoro #
G814846280
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 5/16 in
Outside Diameter
4 in
Overall Height
10 1/8 in
Overall Width
9 7/8 in

Details

Product Type
Hydraulic Filter
Compatible Vehicle Make
Caterpillar, Gillig, Kenworth, Komatsu
Compatible Fluid Type
Hydraulic Fluid
Item
Hydraulic Filter
Filter Design
Cartridge
Fleetguard
HF6097
Baldwin Interchange
PT189MPG

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.