Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 10 in H

  • Mfr # HF6098

  • Zoro # G914846289


product price: $31.89
/ea
Sold in multiples of 6 for $191.34

Key Features

Outside Diameter
5 1/8 in
Standards
ISO 4572
Overall Length
16 5/8 in
Product Type
Hydraulic Filter
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6098
Zoro #
G914846289
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
5 1/8 in
Overall Length
16 5/8 in
Overall Width
11 5/16 in
Overall Height
10 in

Details

Standards
ISO 4572
Item
Hydraulic Filter
Product Type
Hydraulic Filter
Filter Design
Cartridge
Compatible Vehicle Make
Allis-Chalmers, Case IH, Caterpillar, Fiat Hitachi, Fiatallis, Gillig, Hyster, John Deere, Komatsu, Loram Maintenance Of Way, Massey Ferguson
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.