Zoro Homepage

Automotive Hydraulic Filter, 10 in H

  • Mfr # HF6342

  • Zoro # G614846114


product price: $72.39
/ea

Key Features

Compatible Vehicle Make
Allis-Chalmers, Case IH, Caterpillar, Fiat Hitachi, Fiatallis, Gillig, Hyster, Komatsu, Loram Maintenance Of Way
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Flow Rate
227 lpm
Absolute Filter Rating
3 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6342
Zoro #
G614846114
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
5 1/8 in
Overall Length
17 in
Overall Width
11 in
Overall Height
10 in

Details

Compatible Vehicle Make
Allis-Chalmers, Case IH, Caterpillar, Fiat Hitachi, Fiatallis, Gillig, Hyster, Komatsu, Loram Maintenance Of Way
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Flow Rate
227 lpm
Absolute Filter Rating
3 micron
Nominal Filter Rating
10.1 micron
Media Material
Cellulose
Item
Hydraulic Filter
Standards
ISO 4572
Product Type
Hydraulic Filter

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.