Zoro Homepage

Automotive Hydraulic Filter, 11 3/32 in H

  • Mfr # HF35480

  • Zoro # G814846242


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Product Type
Hydraulic Filter
Filter Design
Cartridge
Outside Diameter
4 7/8 in
Media Material
Glass
Nominal Filter Rating
4 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35480
Zoro #
G814846242
UPC #
638217163500
Country of Origin
India

Dimensions

Outside Diameter
4 7/8 in
Overall Length
5 3/8 in
Inside Diameter
2 1/16 in
Overall Height
11 1/8 in
Overall Width
5 3/8 in

Details

Product Type
Hydraulic Filter
Filter Design
Cartridge
Media Material
Glass
Nominal Filter Rating
4 micron
Standards
ISO 16889
Compatible Vehicle Make
Caterpillar
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Item
Hydraulic Filter
Fleetguard
HF35480
Baldwin Interchange
PT9407-MPG

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.