Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 11 in H

  • Mfr # HF35010

  • Zoro # G714845680


product price: $91.19
/ea
Sold in multiples of 6 for $547.14
Free Shipping & Returns

Key Features

Standards
ISO 16889
Product Type
Hydraulic Filter
Flow Rate
87 lpm
Filter Design
Cartridge
Overall Length
14 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35010
Zoro #
G714845680
UPC #
-
Country of Origin
India

Dimensions

Overall Length
14 3/16 in
Inside Diameter
2 1/4 in
Outside Diameter
4 in
Overall Width
9 5/8 in
Overall Height
11 in

Details

Standards
ISO 16889
Product Type
Hydraulic Filter
Item
Hydraulic Filter
Flow Rate
87 lpm
Filter Design
Cartridge
Media Material
Cellulose
Nominal Filter Rating
6 micron
Compatible Vehicle Make
Caterpillar, Navistar, Thomas Built
Absolute Filter Rating
7 micron
Compatible Fluid Type
Hydraulic Fluid
Fleetguard
HF35010
Baldwin Interchange
PT8403MPG

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.