Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 19 3/32 in H

  • Mfr # HF7923

  • Zoro # G814845467


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Overall Length
6 11/16 in
Product Type
Hydraulic Filter
Compatible Vehicle Make
Case IH, Caterpillar, Daewoo, Doosan, Fiat Hitachi, Hitachi, Kobelco, Komatsu, Thomas Built, Volvo
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF7923
Zoro #
G814845467
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
6 11/16 in
Outside Diameter
5 15/16 in
Overall Width
6 1/2 in
Overall Height
19 1/8 in

Details

Product Type
Hydraulic Filter
Compatible Vehicle Make
Case IH, Caterpillar, Daewoo, Doosan, Fiat Hitachi, Hitachi, Kobelco, Komatsu, Thomas Built, Volvo
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Cartridge
Item
Hydraulic Filter
Baldwin Interchange
PT8366
Fleetguard
HF7923

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.