Zoro Homepage

Automotive Hydraulic Filter, 2 5/16 in H

  • Mfr # HF30071

  • Zoro # G114845679


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 in
Filter Design
Cartridge
Compatible Vehicle Make
Agco, Ammann, Bomag, Challenger, Haulotte, Landini, Massey Ferguson, MC Cormick, Renault
Media Material
Cellulose
Product Type
Hydraulic Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF30071
Zoro #
G114845679
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
2 in
Overall Length
10 5/8 in
Overall Width
2 5/16 in
Overall Height
2 5/16 in

Details

Filter Design
Cartridge
Compatible Vehicle Make
Agco, Ammann, Bomag, Challenger, Haulotte, Landini, Massey Ferguson, MC Cormick, Renault
Media Material
Cellulose
Product Type
Hydraulic Filter
Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9112
Fleetguard
HF30071

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.