Zoro Homepage

Automotive Hydraulic Filter, 2 5/16 in H

  • Mfr # HF30710

  • Zoro # G314845721


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Media Material
Cellulose
Compatible Vehicle Make
Case IH, Renault, Wirtgen
Filter Design
Cartridge
Product Type
Hydraulic Filter
Overall Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF30710
Zoro #
G314845721
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 3/8 in
Outside Diameter
2 in
Overall Width
6 1/2 in
Overall Height
2 5/16 in

Details

Media Material
Cellulose
Compatible Vehicle Make
Case IH, Renault, Wirtgen
Filter Design
Cartridge
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Item
Hydraulic Filter
Fleetguard
HF30710
Baldwin Interchange
PT8962-MPG

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.