Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 2 in H

  • Mfr # HF30028

  • Zoro # G414845669


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Outside Diameter
1 3/4 in
Compatible Vehicle Make
Volvo
Product Type
Hydraulic Filter
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF30028
Zoro #
G414845669
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
6 in
Outside Diameter
1 3/4 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Hydraulic Filter
Compatible Vehicle Make
Volvo
Product Type
Hydraulic Filter
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Fleetguard
HF30028
Baldwin Interchange
H9042

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.