Zoro Homepage

Automotive Hydraulic Filter, 20 7/8 in H

  • Mfr # HF35511

  • Zoro # G114846232


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Compatible Vehicle Make
Hitachi, John Deere
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 16889
Absolute Filter Rating
3 micron
Flow Rate
163 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35511
Zoro #
G114846232
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
4 3/8 in
Overall Length
4 5/16 in
Overall Width
4 5/16 in
Overall Height
20 7/8 in

Details

Compatible Vehicle Make
Hitachi, John Deere
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 16889
Absolute Filter Rating
3 micron
Flow Rate
163 lpm
Filter Design
Cartridge
Nominal Filter Rating
35 micron
Item
Hydraulic Filter
Product Type
Hydraulic Filter
Baldwin Interchange
PT9443
Fleetguard
HF35511

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.