Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 3 in H

  • Mfr # HF28948

  • Zoro # G014845649


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 3/8 in
Nominal Filter Rating
10 micron
Compatible Vehicle Make
Genie, Navistar, JCB, Volvo, Wirtgen, Yanmar
Filter Design
Cartridge
Absolute Filter Rating
11 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF28948
Zoro #
G014845649
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter
2 3/8 in
Inside Diameter
3/4 in
Overall Height
3 in
Overall Length
10 in
Overall Width
3 in

Details

Nominal Filter Rating
10 micron
Compatible Vehicle Make
Genie, Navistar, JCB, Volvo, Wirtgen, Yanmar
Filter Design
Cartridge
Item
Hydraulic Filter
Absolute Filter Rating
11 micron
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Flow Rate
165 lpm
Media Material
Glass
Fleetguard
HF28948
Baldwin Interchange
PT8484

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.