Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 3.31 in L

  • Mfr # HF28945

  • Zoro # G514845675


product price: $18.49
/ea

Key Features

Compatible Vehicle Make
Kubota, Schaeff
Product Type
Hydraulic Filter
Overall Length
3 5/16 in
Absolute Filter Rating
100 micron
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF28945
Zoro #
G514845675
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
3 5/16 in
Outside Diameter
3 5/16 in
Overall Width
3 5/16 in
Overall Height
4 1/16 in

Details

Compatible Vehicle Make
Kubota, Schaeff
Product Type
Hydraulic Filter
Absolute Filter Rating
100 micron
Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Item
Hydraulic Filter
Fleetguard
HF28945
Baldwin Interchange
BT8908

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.