Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 4 11/16 in H

  • Mfr # HF35456

  • Zoro # G914846203


product price: $25.49
/ea

Key Features

Absolute Filter Rating
50 micron
Inside Diameter
2 in
Product Type
Hydraulic Filter
Outside Diameter
2 in
Compatible Vehicle Make
Case IH, Caterpillar, Kato, Sumitomo, Takeuchi, Yanmar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35456
Zoro #
G914846203
UPC #
-
Country of Origin
Indonesia

Dimensions

Inside Diameter
2 in
Outside Diameter
2 in
Overall Length
8 3/8 in
Overall Height
4 11/16 in
Overall Width
6 11/16 in

Details

Absolute Filter Rating
50 micron
Product Type
Hydraulic Filter
Compatible Vehicle Make
Case IH, Caterpillar, Kato, Sumitomo, Takeuchi, Yanmar
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Item
Hydraulic Filter
Fleetguard
HF35456
Baldwin Interchange
PT8341

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.