Zoro Homepage

Automotive Hydraulic Filter, 4 5/16 in H

  • Mfr # HF29069

  • Zoro # G014845717


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Absolute Filter Rating
0 micron
Inside Diameter
3 1/2 in
Filter Design
Cartridge
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF29069
Zoro #
G014845717
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3 1/2 in
Outside Diameter
3 1/2 in
Overall Length
4 11/16 in
Overall Height
4 5/16 in
Overall Width
15 in

Details

Absolute Filter Rating
0 micron
Filter Design
Cartridge
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
John Deere
Nominal Filter Rating
0 micron
Item
Hydraulic Filter
Fleetguard
HF29069
Baldwin Interchange
PT9376

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.