Zoro Homepage

Automotive Hydraulic Filter, 4 in H

  • Mfr # HF28996

  • Zoro # G514845682


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Thread Size
2"-16
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Caterpillar, Claas, Fai Filtri, Grove, Hyster, JLG Industries, Komatsu, Manitou, Matbro, Trak International
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF28996
Zoro #
G514845682
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Thread Size
2"-16
Outside Diameter
3 11/16 in
Overall Height
4 in
Overall Width
4 in

Details

Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Caterpillar, Claas, Fai Filtri, Grove, Hyster, JLG Industries, Komatsu, Manitou, Matbro, Trak International
Media Material
Cellulose
Absolute Filter Rating
23 micron
Filter Design
Spin-On
Product Type
Hydraulic Filter
Nominal Filter Rating
0 micron

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 2 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.