Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 4 in H

  • Mfr # HF30218

  • Zoro # G714845703


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Cartridge
Compatible Vehicle Make
JLG Industries
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF30218
Zoro #
G714845703
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 in
Overall Length
10 in
Outside Diameter
1 7/8 in
Overall Width
5 in

Details

Compatible Fluid Type
Hydraulic Fluid
Item
Hydraulic Filter
Filter Design
Cartridge
Compatible Vehicle Make
JLG Industries
Media Material
Cellulose
Product Type
Hydraulic Filter
Baldwin Interchange
PT9330-MPG
Fleetguard
HF30218

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.