Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 4 in H

  • Mfr # HF35209

  • Zoro # G114845716


product price: $62.49
/ea

Key Features

Standards
ISO 16889
Inside Diameter
1 9/16 in
Product Type
Hydraulic Filter
Flow Rate
20 lpm
Absolute Filter Rating
45 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35209
Zoro #
G114845716
UPC #
-
Country of Origin
Italy

Dimensions

Inside Diameter
1 9/16 in
Outside Diameter
3 7/8 in
Overall Length
9 in
Overall Width
4 in
Overall Height
4 in

Details

Standards
ISO 16889
Product Type
Hydraulic Filter
Flow Rate
20 lpm
Absolute Filter Rating
45 micron
Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Finlay, Imer, Manitou, Mccloskey, Pegson, Scarab, Terex/Terex Advance
Filter Design
Cartridge
Fleetguard
HF35209
Baldwin Interchange
PT9181

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.