Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 4 in H

  • Mfr # HF7929

  • Zoro # G814845375


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Filter Design
Cartridge
Overall Length
9 in
Absolute Filter Rating
25 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF7929
Zoro #
G814845375
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
9 in
Outside Diameter
3 1/2 in
Overall Width
4 in
Overall Height
4 in

Details

Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Item
Hydraulic Filter
Filter Design
Cartridge
Absolute Filter Rating
25 micron
Compatible Vehicle Make
Case IH, Heli, Kobelco, Komatsu, Kubota, Mitsubishi, Nissan, Yale and Towne
Flow Rate
44 lpm
Standards
ISO 16889
Fleetguard
HF7929
Baldwin Interchange
PT9196

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.