Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 5 13/32 in H

  • Mfr # HF35323

  • Zoro # G514846191


product price: $14.79
/ea

Key Features

Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Allison, Blue Bird, Dynapac, Ford, Freightliner, Hesston, Hino, Mack, New Holland, Zeebeetee
Nominal Filter Rating
16 micron
Absolute Filter Rating
47 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35323
Zoro #
G514846191
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 11/16 in
Overall Length
15 3/16 in
Thread Size
1 1/8"-16
Overall Width
13 1/8 in
Overall Height
5 3/8 in

Details

Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Allison, Blue Bird, Dynapac, Ford, Freightliner, Hesston, Hino, Mack, New Holland, Zeebeetee
Nominal Filter Rating
16 micron
Absolute Filter Rating
47 micron
Product Type
Hydraulic Filter
Item
Hydraulic Filter
Media Material
Cellulose
Baldwin Interchange
BT230
Fleetguard
HF35323

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/8 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.