Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 5 29/32 in H

  • Mfr # HF6222

  • Zoro # G414846062


product price: $28.39
/ea

Key Features

Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
16 micron
Absolute Filter Rating
16 micron
Filter Design
Cartridge
Compatible Vehicle Make
Bomag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6222
Zoro #
G414846062
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3 in
Overall Length
13 3/16 in
Overall Height
5 7/8 in
Overall Width
10 3/8 in

Details

Compatible Fluid Type
Hydraulic Fluid
Item
Hydraulic Filter
Nominal Filter Rating
16 micron
Absolute Filter Rating
16 micron
Filter Design
Cartridge
Compatible Vehicle Make
Bomag
Product Type
Hydraulic Filter
Fleetguard
HF6222
Baldwin Interchange
PT727-HD10

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.